Elk Home
Vanity, 19 in " Height, 23.6 in " Width
Mfr # V-ARAS-60MBK
Zoro # G908210027
Free Shipping & Returns
$1,665.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 23.6 in
- Body Material Wood
- Height (In.) 19 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 3 In (3LX48)
- ZURN 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (2-SXL)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 4-1/2" O.D., 20 in H, 6 PK (T19R20-4-45A)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 in Pipe Size (8353C035)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- KETCHAM 24" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (192PE)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- Elk Home Bathroom Cabinets