This item is Discontinued.

Elk Home Vanity, 19 in " Height, 31.5 in " Width V-ARAS-80MDG

Vanity, 19 in " Height, 31.5 in " Width (Discontinued)

  • Mfr # V-ARAS-80MDG
  • Zoro # G408209828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-ARAS-80MDG
Zoro #
G408209828
UPC #
881274905990
Country of Origin
Spain

Dimensions

Width (In.)
31.5 in
Height (In.)
19 in

Details

Item
Vanity
Body Material
Wood

Description

A blend of transitional and Euromodern styles, the Aras wallmount vanity features a unique, diamondcut door design to look like tufted leather Optional chromeaccented legs adjust in height for integral or vessel sinks The 80 cm vanity and the decorative legs are available in black or dove grey finishes and can be mixed or matched for an added expression of individuality


  • •RYVYR ARAS Series.
  • •Wall-mount vanity.
  • •Use with optional decorative legs L-ARAS-80MDG in Dove Gray.
  • •Use with optional decorative legs L-ARAS-38MBK in Black for contrast.
  • •Leg height adjusts to accommodate integral or vessel sink.
  • •Compartmentalized top drawer optimizes organization.
  • •Use with metric-sized tops in vitreous china, glass, or resin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.