Elk Home
Vanity, 32 in " Height, 21 in " Width
Mfr # V-COLORADO-DR24GR
Zoro # G708209917
Free Shipping & Returns
$1,823.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 21 in
- Body Material Wood
- Height (In.) 32 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank Cover, ActiVate (735158-400.020)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC22)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- KOHLER Insert, Handle (1217058)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- HASTINGS HOME Hastings Home Bathroom Storage Cabinet - White (752372JYF)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- Elk Home Bathroom Cabinets