Elk Home
Vanity, 32 in " Height, 21 in " Width
Mfr # V-COLORADO-DR30GR
Zoro # G908209861
Free Shipping & Returns
$2,046.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 21 in
- Body Material Wood
- Height (In.) 32 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ1)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Carbon Steel (SH3050-PP)
- DIXON Cam and Groove, Spool Coupler 2", AL (G200-DD-AL)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- KETCHAM 16" x 22" Recessed Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-REC)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- KETCHAM 24" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (192PE)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- Elk Home Bathroom Cabinets