Elk Home
Vanity, 34 in " Height, 22 in " Width
Mfr # V-MANHATTAN-24GR
Zoro # G708209993
Free Shipping & Returns
$1,665.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 22 in
- Body Material Wood
- Height (In.) 34 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Prong Handle Kit, Bridge (1277734-SN)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- KOHLER Washout Urinal, Wall Mount, Single Flush (K-4991-ETSS-0)
- KETCHAM 24" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (192)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- KOHLER Medicine Cabinet, 40 in " Height, 29-3/4 in " Width (81149-DA1)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- Elk Home Bathroom Cabinets