This item is Discontinued.

Elk Home Vanity, 34 in " Height, 36 in " Width V-JAMES-36EC

Vanity, 34 in " Height, 36 in " Width (Discontinued)

  • Mfr # V-JAMES-36EC
  • Zoro # G908210188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-JAMES-36EC
Zoro #
G908210188
UPC #
881274905198
Country of Origin
China

Dimensions

Width (In.)
36 in
Height (In.)
34 in

Details

Item
Vanity
Body Material
Wood

Description

This traditionally designed furniture range is timeless and understated The base includes an optional Duststopper recessed toekick Drawers and drawers have Old Worldstyle hardware The James comes in five sizes and is complemented by a range of matching mirrors


  • •RYVYR JAMES Series.
  • •Solid ash construction.
  • •Dust-stopper recessed toe kick; leave attached, remove for a different look.
  • •Interior bottom drawer in cabinet.
  • •Tilt-out tray behind top panel.
  • •Can be used with most standard tops and vessels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.