This item is Discontinued.

Elk Home Vergato 24'' High 2-Light Table Lamp - Clear H0019-8065

Vergato 24'' High 2-Light Table Lamp - Clear (Discontinued)

  • Mfr # H0019-8065
  • Zoro # G404266634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-8065
Zoro #
G404266634
UPC #
818008056314
Country of Origin
China

Dimensions

Height
24
Width
16
Depth
16

Details

Color
Clear
Weight
10.01
Bulb Type
Incandescent
Maximum Wattage
60
Shade Color
White Faux Silk Hardback Shade
Application
Indoor
Shade Material
Fabric
UL Listing
UL/CUL
Number of Bulbs
2

Description

A concept-current design space demands high quality, neutral-themed building blocks enhanced with a regular infusion of exciting color. Our sophisticated Vergato Table Lamp showcases a soft spiral of sparkling clear hand-blown glass infused with a gorgeous Juiced Teale tincture. A genuine crystal base, elegant twin-pull chains, and a luxuriant hard back shade complete the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.