Elk Home
Vessel Popup Drain with Square Canopy without overflow, Chrome
Mfr # UM101CP
Zoro # G908433846
Free Shipping & Returns
$116.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Metal
- Color - Drains Silver
- Height (In.) 9.63 in
- Width 2.6 in
- Finish Polished Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- OATEY Air Admittance Valve, 2in-3in, 160 DFU (39220)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016658)
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Half Grate (PS8-H)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Strainers (Z8749-SS)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-IP)
- ALLPOINTS Sink Drain (561210)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- ALLPOINTS Sink Drain (561214)
- Elk Home Sink Drains