Elk Home
Vitreous China Rectangle Vessel Sink, White 26 inch
Mfr # CVE262RC
Zoro # G608204609
Free Shipping & Returns
$620.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 15.6 in
- Overall Width 26 in
- Overall Height 5.4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (224-AC25838)
- KOHLER Cartridge Assembly (1068204)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter (5-Pack), 5PK (APXMA34345PK)
- PLUMB PAK Extension Tube 1-1/4Xpsj (PP812-5)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-1-96)
- KOHLER Whitehaven 35-11/16" X 21-9/16" X 9-5 (6351-0)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2031-R-0)
- Elk Home Bathroom Sinks