Elk Home
Vitreous China Round Vessel Sink, Polished Gray 187 inch
Mfr # CVE187RDGR
Zoro # G608204432
Free Shipping & Returns
$477.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color Gray
- Overall Length 18.7 in
- Overall Width 18.7 in
- Overall Height 4.7 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGE01-AM0150)
- PROPLUS 16 x 22 Recessed Medicine Cabinet in White (592047)
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ Single Faucet Hole (2344-1-0)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- Elk Home Bathroom Sinks