This item is Discontinued.

Elk Home Walters Bay Wall Art S0026-9291

Walters Bay Wall Art (Discontinued)

  • Mfr # S0026-9291
  • Zoro # G804266975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0026-9291
Zoro #
G804266975
UPC #
843558179770
Country of Origin
China

Dimensions

Width
39.25
Height
39.25
Depth
1.5

Details

Color
Neutral
Weight
6.5

Description

Walters Bay Framed Wall Art is an abstract study in muted greys. A central textured horizontal line draws the eye, and brushstrokes create ridges and textured circles extend in strips from the center point. This piece comes ready to hang with a thin silver painted frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.