This item is Discontinued.

Elk Home Wefen 26'' High 1-Light Table Lamp - Natural H019-7258

Wefen 26'' High 1-Light Table Lamp - Natural (Discontinued)

  • Mfr # H019-7258
  • Zoro # G004266980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H019-7258
Zoro #
G004266980
UPC #
818008054068
Country of Origin
China

Dimensions

Height
26
Width
18
Depth
18

Details

Color
Natural
Weight
19.8
Bulb Type
Incandescent
Maximum Wattage
100
Number of Bulbs
1
Shade Material
Fabric
Shade Color
White Linen Shade with White Fabric Liner
Application
Indoor

Description

The Wefen Table Lamp brings rustic, style and texture to living rooms, bedrooms or hallways. Made from concrete with a woven surface texture, this piece adds trending elements to a casual aesthetic and comes in a natural rattan tone finish. The look is completed by a round, hard back shade in off white linen which is lined in white fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.