This item is Discontinued.

Elk Home What a Croc Sculpture 3212-1050

What a Croc Sculpture (Discontinued)

  • Mfr # 3212-1050
  • Zoro # G304267694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3212-1050
Zoro #
G304267694
UPC #
818008049682
Country of Origin
China

Dimensions

Width
36
Depth
12
Height
12

Details

Color
Gold
Weight
8.58

Description

The What a Croc Sculpture is a large decorative gold metal sculpture in the shape on an open-mouthed crocodile. Display on a credenza, bookshelf, or as a Dining Table centerpiece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.