This item is Discontinued.

Elk Home White Stone 40'' Wide 12-Light Chandelier - Polished Nickel 69450/8+4

White Stone 40'' Wide 12-Light Chandelier - Polished Nickel (Discontinued)

  • Mfr # 69450/8+4
  • Zoro # G204302877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69450/8+4
Zoro #
G204302877
UPC #
748119145730
Country of Origin
China

Dimensions

Height
43
Width
40
Depth
40

Details

Lamp Quantity
12
Mounting
Chain
Dimmable
Yes
Color
Polished Nickel
Voltage
120
Type
Incandescent
Lamp Included
No
Watts
60
Standards
UL
Weight
28

Description

The White Stone collection showcases genuine white
stone candles in a cut- corner rectangle shape. The Polished Nickel finish is softened with a Sunbleached Oak finished ring for a luxuriously modern design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.