Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Home William Cabinet 65164

William Cabinet (Discontinued)

  • Mfr # 65164
  • Zoro # G704266877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65164
Zoro #
G704266877
UPC #
071438651645
Country of Origin
China

Dimensions

Width
32.5 in
Height
35.5 in
Depth
13
Outside Length
12.5 in

Details

Material
Wood
Color
Brown
Finish
Brown
Series
William
Cabinet Style
Traditional
Item
Cabinet - Credenza
Weight
83.6

Description

Hand carved cabinet in an aged pecan finish with birch veneers and a brown calico marble top. Features one drawer, two doors that open to a storage compartment, scroll carvings, acanthus leaf and grooved columns.


  • •32.5in W x 12.5in D x 35.5in H
  • •Item available in brown
  • •Item made from wood
  • •1 year limited warranty
  • •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
  • •Organize your space with storage furniture
  • •Special details elevate a piece into a statement-making hero of a room scheme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.