This item is Discontinued.

Elk Home Williamsport 34'' Wide 9-Light Chandelier - Brushed Nickel 1529CH/20

Williamsport 34'' Wide 9-Light Chandelier - Brushed Nickel (Discontinued)

  • Mfr # 1529CH/20
  • Zoro # G904303440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1529CH/20
Zoro #
G904303440
UPC #
748119075303
Country of Origin
China

Dimensions

Height
29
Width
34
Depth
34

Details

Lamp Quantity
9
Standards
UL
Color
Brushed Nickel
Voltage
120
Lamp Included
No
Type
Incandescent
Watts
60
Weight
9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.