
Williamsport 34'' Wide 9-Light Chandelier - Oil Rubbed Bronze (Discontinued)
- Mfr # 1509CH/10
- Zoro # G704303237
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1509CH/10
Zoro #
G704303237
UPC #
830335022558
Country of Origin
China
Dimensions
Height
31
Width
34
Depth
34
Details
Lamp Quantity
9
Watts
60
Voltage
120
Color
Oil Rubbed Bronze
Type
Incandescent
Lamp Included
No
Standards
UL
Weight
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.