This item is Discontinued.

Elk Lighting 1-Lght Mini Pendant in Tiffany Brnz and Tiffany Style Glass 078-TB-28

1-Lght Mini Pendant in Tiffany Brnz and Tiffany Style Glass (Discontinued)

  • Mfr # 078-TB-28
  • Zoro # G2609471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
078-TB-28
Zoro #
G2609471
UPC #
830335000747
Country of Origin
China

Dimensions

Height
23.5
Length
6
Width
6
Inside Diameter
6
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Color
Brown
Finish
Tiffany Bronze
Material
Glass, Metal
Weight
5
Bulb 1 Type
A19
Bulb 1 Count
1
Bulb 1 Base
E26 Medium
Extension Rods (inches)
Other
Outdoor
No
Bulb 1 Wattage
75

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.