This item is Discontinued.

Elk Lighting 1-Light Mini Pendant in Tiffany Bronze with Tiffany Style Glass 078-TB-19

1-Light Mini Pendant in Tiffany Bronze with Tiffany Style Glass (Discontinued)

  • Mfr # 078-TB-19
  • Zoro # G2597888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
078-TB-19
Zoro #
G2597888
UPC #
830335000716
Country of Origin
China

Dimensions

Height
23.5 in
Length
6 in
Width
6 in
Inside Diameter
6
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Color
Bronze
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Tiffany Bronze
Glass Color
Multicolor
Material
Glass
Watts
75
Series
Mix-N-Match
Lighting Technology
Incandescent
Weight
5
Bulb 1 Type
A19
Bulb 1 Wattage
75
Bulb 1 Base
E26 Medium
Extension Rods (inches)
Other
Outdoor
No
Bulb 1 Count
1

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.


  • •6in W x 6in D x 23.5in H
  • •Item available in tiffany bronze
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, ceiling mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.