This item is Discontinued.

Elk Lighting 1-Light Swingarm Wall Lamp in Tiffany Bronze and Glass - Incl LED Bulb 079-TB-04-LED

1-Light Swingarm Wall Lamp in Tiffany Bronze and Glass - Incl LED Bulb (Discontinued)

  • Mfr # 079-TB-04-LED
  • Zoro # G2614030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
079-TB-04-LED
Zoro #
G2614030
UPC #
830335019831
Country of Origin
China

Dimensions

Height
12 in
Width
7 in
Length
24 in
Backplate/Canopy Dimensions (inches)
9x25x4.75

Details

Finish
Tiffany Bronze
Item
Sconce
Housing Material
Glass
Color
Brown
Material
Glass, Metal
Lamp Type
A19
Lamp Watts
9.5
Weight
5
Series
Mix-N-Match
Bulb 1 Count
1
Bulb 1 Wattage
9.5
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19 LED
Bulb 1 Included
Yes

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.


  • •7in W x 24in D x 12in H
  • •Item available in tiffany bronze
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.