This item is Discontinued.

Elk Lighting 1-Light Swingarm Wall Lamp in Tiffany Bronze and Tiffany Style Glass 079-TB-01

1-Light Swingarm Wall Lamp in Tiffany Bronze and Tiffany Style Glass (Discontinued)

  • Mfr # 079-TB-01
  • Zoro # G2613017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
079-TB-01
Zoro #
G2613017
UPC #
830335012023
Country of Origin
China

Dimensions

Height
12
Width
7
Length
24
Backplate/Canopy Dimensions (inches)
9x25x4.75

Details

Finish
Tiffany Bronze
Weight
5
Color
Brown
Material
Glass, Metal
Bulb 1 Count
1
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
60

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.