This item is Discontinued.

Elk Lighting 3-Lght Semi Flsh Aged Walnut w/Tiffany Style Glass - Incl LED Bulbs 997-AW-10-LED

3-Lght Semi Flsh Aged Walnut w/Tiffany Style Glass - Incl LED Bulbs (Discontinued)

  • Mfr # 997-AW-10-LED
  • Zoro # G2627251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
997-AW-10-LED
Zoro #
G2627251
UPC #
830335018919
Country of Origin
China

Dimensions

Height
16
Width
14
Inside Diameter
14
Length
14

Details

Finish
Aged Walnut
Color
Brown
Material
Glass, Metal
Weight
13
Bulb 1 Count
3
Bulb 1 Wattage
9.5
Outdoor
No
Bulb 1 Type
A19 LED
Bulb 1 Included
Yes
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.