This item is Discontinued.

Elk Lighting 3-Lght Semi Flsh Aged Walnut w/Tiffany Style Glass - Incl LED Bulbs 997-AW-17-LED

3-Lght Semi Flsh Aged Walnut w/Tiffany Style Glass - Incl LED Bulbs (Discontinued)

  • Mfr # 997-AW-17-LED
  • Zoro # G2631442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
997-AW-17-LED
Zoro #
G2631442
UPC #
830335018940
Country of Origin
China

Dimensions

Inside Diameter
14
Width
14
Length
14
Height
16

Details

Finish
Aged Walnut
Material
Glass, Metal
Color
Brown
Weight
13
Bulb 1 Wattage
9.5
Bulb 1 Type
A19 LED
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Included
Yes
Bulb 1 Count
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.