This item is Discontinued.

Elk Lighting Alora 4-Lght Linear Pndnt Chrome w/Smoke-plated and Opal Wht Glass 56503/4LP

Alora 4-Lght Linear Pndnt Chrome w/Smoke-plated and Opal Wht Glass (Discontinued)

  • Mfr # 56503/4LP
  • Zoro # G2604906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56503/4LP
Zoro #
G2604906
UPC #
748119117515
Country of Origin
Unknown

Dimensions

Height
18 in
Length
46 in
Width
46 in
Inside Diameter
46
Backplate/Canopy Dimensions (inches)
46x6
Cord Length (inches)
72

Details

Color
Silver
Lamp Type
A19
Number of Lights
4
Light Type
Medium - E26
Style
Modern/Contemporary
Item
Mini Pendant
Finish
Polished Chrome
Series
Alora
Weight
22
Watts
100
Material
Glass
Bulb 1 Wattage
100
Outdoor
No
Bulb 1 Count
4
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium

Description

  • •92-inch overall height, including cord, chain, or rods.
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.