This item is Discontinued.

Elk Lighting Alton Road 2-Light Vanity Lamp in Chrome with Opal Glass BV2412-10-15

Alton Road 2-Light Vanity Lamp in Chrome with Opal Glass (Discontinued)

  • Mfr # BV2412-10-15
  • Zoro # G2635119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BV2412-10-15
Zoro #
G2635119
UPC #
60646075084
Country of Origin
China

Dimensions

Height
8
Length
5
Width
11
Backplate/Canopy Dimensions (inches)
11x5

Details

Color
Silver
Finish
Chrome
Material
Glass, Metal
Weight
3
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Bulb 1 Count
2
Bulb 1 Type
A19
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.