This item is Discontinued.

Elk Lighting Ansegar 6-Lght Rectangular Pndnt SatNickel w/Textured Smoke Glass 10600/6RC

Ansegar 6-Lght Rectangular Pndnt SatNickel w/Textured Smoke Glass (Discontinued)

  • Mfr # 10600/6RC
  • Zoro # G2623182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10600/6RC
Zoro #
G2623182
UPC #
748119123059
Country of Origin
China

Dimensions

Height
8 in
Length
12 in
Width
32 in

Details

Color
Silver
Lamp Type
A19
Number of Lights
6
Light Type
Medium - E26
Style
Modern/Contemporary
Item
Pendant
Finish
Satin Nickel
Watts
60
Material
Glass
Series
Ansegar
Dimmable
No

Description

  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.