This item is Discontinued.

Elk Lighting Asbury 2-Lght Sconce Slvr w/Organza & Wht Fabric Shade - Incl LED Blbs 16280/2-LED

Asbury 2-Lght Sconce Slvr w/Organza & Wht Fabric Shade - Incl LED Blbs (Discontinued)

  • Mfr # 16280/2-LED
  • Zoro # G2630639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16280/2-LED
Zoro #
G2630639
UPC #
748119105321
Country of Origin
China

Dimensions

Height
23
Width
11
Length
9
Backplate/Canopy Dimensions (inches)
8x4.75

Details

Finish
Aged Silver
Material
Crystal, Fabric, Metal
Weight
4
Color
Silver
LED
Yes
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
B11
Bulb 1 Count
2
Bulb 1 Wattage
4.8
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.