This item is Discontinued.

Elk Lighting Asbury 4-Lght Chandelier Slvr w/Organza & Wht Fabric Shade 16282/4-LED

Asbury 4-Lght Chandelier Slvr w/Organza & Wht Fabric Shade (Discontinued)

  • Mfr # 16282/4-LED
  • Zoro # G2636150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16282/4-LED
Zoro #
G2636150
UPC #
748119105291
Country of Origin
China

Dimensions

Length
26
Height
27
Inside Diameter
26
Width
26
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Finish
Aged Silver
Color
Silver
Weight
9
Material
Crystal, Fabric, Metal
Outdoor
No
Bulb 1 Wattage
4.8
Bulb 1 Type
B11
Bulb 1 Base
E12 Candelabra
Bulb 1 Count
4
LED
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.