This item is Discontinued.

Elk Lighting Asbury 6-Lght Chandelier Slvr w/Organza & Wht Fabric Shade 16283/6-LED

Asbury 6-Lght Chandelier Slvr w/Organza & Wht Fabric Shade (Discontinued)

  • Mfr # 16283/6-LED
  • Zoro # G2631661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16283/6-LED
Zoro #
G2631661
UPC #
748119105307
Country of Origin
China

Dimensions

Width
32
Height
35
Length
32
Inside Diameter
32
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Finish
Aged Silver
Weight
13
Color
Silver
Material
Crystal, Fabric, Metal
Outdoor
No
LED
Yes
Bulb 1 Wattage
4.8
Bulb 1 Type
B11
Bulb 1 Count
6
Bulb 1 Base
E12 Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.