This item is Discontinued.

Elk Lighting Aspire 12-Light Chandelier in Black Nickel with Ribbed Crystal 55077/8+4

Aspire 12-Light Chandelier in Black Nickel with Ribbed Crystal (Discontinued)

  • Mfr # 55077/8+4
  • Zoro # G2634358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55077/8+4
Zoro #
G2634358
UPC #
748119135540
Country of Origin
China

Dimensions

Width
30
Height
21
Inside Diameter
30
Length
30
Backplate/Canopy Dimensions (inches)
5 diameter
Cord Length (inches)
96

Details

Finish
Black Nickel, Polished Nickel
Color
Gray
Material
Glass, Steel
Weight
18
Dimmable
Yes
Bulb 1 Count
12
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
Torpedo
Cord Color
Black
Outdoor
No
Extension Rods (inches)
Rods: 1-6, 1-12, 1-24
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.