This item is Discontinued.

Elk Lighting Barrel 6-Lght Rectangular Pndnt Brnz w/Clr Blown Glass 10905/6RC

Barrel 6-Lght Rectangular Pndnt Brnz w/Clr Blown Glass (Discontinued)

  • Mfr # 10905/6RC
  • Zoro # G2638506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10905/6RC
Zoro #
G2638506
UPC #
748119123905
Country of Origin
China

Dimensions

Height
10 in
Length
12 in
Width
32 in

Details

Color
Black
Lamp Type
A19
Number of Lights
6
Light Type
Medium - E26
Style
Modern/Contemporary
Item
Pendant
Finish
Oil Rubbed Bronze
Series
Barrel
Dimmable
No
Watts
60
Material
Glass

Description

  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.