This item is Discontinued.

Elk Lighting Barrie 1-Lght Vanity Sconce Matte Satin Nckl w/Opal Wht Glss Diffuser BVL371-10-16M

Barrie 1-Lght Vanity Sconce Matte Satin Nckl w/Opal Wht Glss Diffuser (Discontinued)

  • Mfr # BVL371-10-16M
  • Zoro # G2587920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVL371-10-16M
Zoro #
G2587920
UPC #
060646073073
Country of Origin
China

Dimensions

Height
4
Length
2
Width
17

Details

Color
Silver
Finish
Matte Satin Nickel
Material
Glass, Metal
Weight
6
Outdoor
No
Bulb 1 Count
1
Bulb 1 Included
Yes
Bulb 1 Type
Integrated LED
Bulb 1 Wattage
17.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.