This item is Discontinued.

Elk Lighting Barrie 1-Lght Vanity Sconce Matte Satin Nckl w/Opal Wht Glss Diffuser BVL372-10-16M

Barrie 1-Lght Vanity Sconce Matte Satin Nckl w/Opal Wht Glss Diffuser (Discontinued)

  • Mfr # BVL372-10-16M
  • Zoro # G2588270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVL372-10-16M
Zoro #
G2588270
UPC #
060646073080
Country of Origin
China

Dimensions

Height
5
Length
2
Width
13.5

Details

Color
Silver
Weight
4
Finish
Matte Satin Nickel
Material
Glass, Metal
Bulb 1 Count
1
Bulb 1 Type
Integrated LED
Outdoor
No
Bulb 1 Wattage
17
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.