This item is Discontinued.

Elk Lighting Bergamo 12-Light Chandelier in Polished Nickel 16344/8+4

Bergamo 12-Light Chandelier in Polished Nickel (Discontinued)

  • Mfr # 16344/8+4
  • Zoro # G2627148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16344/8+4
Zoro #
G2627148
UPC #
748119132471
Country of Origin
China

Dimensions

Length
35
Height
37
Inside Diameter
35
Width
35
Cord Length (inches)
144
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Finish
Polished Nickel
Material
Steel
Color
Silver
Weight
29
Dimmable
Yes
Bulb 1 Type
Torpedo
Bulb 1 Count
12
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Base
E12 Candelabra
Cord Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.