This item is Discontinued.

Elk Lighting Bergamo 12-Light Chandelier in Polished Nickel 16354/8+4

Bergamo 12-Light Chandelier in Polished Nickel (Discontinued)

  • Mfr # 16354/8+4
  • Zoro # G2629491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16354/8+4
Zoro #
G2629491
UPC #
748119132464
Country of Origin
China

Dimensions

Width
35
Length
35
Inside Diameter
35
Height
37
Backplate/Canopy Dimensions (inches)
6 diameter
Cord Length (inches)
144

Details

Finish
Polished Nickel
Weight
25
Dimmable
Yes
Color
Silver
Material
Leather, Steel
Bulb 1 Count
12
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
Torpedo
Bulb 1 Wattage
60
Cord Color
Clear
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.