This item is Discontinued.

Elk Lighting Boah 2-Light Sconce in Chrome with White Opal Glass WS102-10-15

Boah 2-Light Sconce in Chrome with White Opal Glass (Discontinued)

  • Mfr # WS102-10-15
  • Zoro # G2620647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS102-10-15
Zoro #
G2620647
UPC #
60646014809
Country of Origin
China

Dimensions

Height
9.5
Width
5.1
Length
4

Details

Finish
Chrome
Weight
6
Material
Glass, Metal
Color
Silver
Bulb 1 Type
A19
Bulb 1 Count
2
Bulb 1 Wattage
100
Outdoor
No
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.