This item is Discontinued.

Elk Lighting Bolero 1-Lght Mini Pndnt Chrm w/Bell-shaped Glss & Interior Metal Shde PS8160-15-31

Bolero 1-Lght Mini Pndnt Chrm w/Bell-shaped Glss & Interior Metal Shde (Discontinued)

  • Mfr # PS8160-15-31
  • Zoro # G2633341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS8160-15-31
Zoro #
G2633341
UPC #
060646072229
Country of Origin
China

Dimensions

Height
7.8
Length
8.3
Width
8.3
Inside Diameter
8.3

Details

Color
Silver
Finish
Chrome
Weight
3
Material
Glass, Metal
Bulb 1 Wattage
100
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Count
1
Cord Color
Black
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.