This item is Discontinued.

Elk Lighting Capri 3-Lght Linear Mini Pndnt SatNickel w/Gray Capiz Shells on Glass 10447/3LP

Capri 3-Lght Linear Mini Pndnt SatNickel w/Gray Capiz Shells on Glass (Discontinued)

  • Mfr # 10447/3LP
  • Zoro # G2601957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10447/3LP
Zoro #
G2601957
UPC #
748119123424
Country of Origin
China

Dimensions

Height
10 in
Length
5 in
Width
36 in

Details

Lamp Type
A19
Style
Transitional
Collection Name
Capri
Finish
Satin Nickel
Material
Capiz Shells, Glass, Metal
Watts
60W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.