This item is Discontinued.

Elk Lighting Cassandra 6-Lght Rectangular Pndnt Chrme w/Chrme-plated Glass 10240/6RC-CHR

Cassandra 6-Lght Rectangular Pndnt Chrme w/Chrme-plated Glass (Discontinued)

  • Mfr # 10240/6RC-CHR
  • Zoro # G2606708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10240/6RC-CHR
Zoro #
G2606708
UPC #
748119042664
Country of Origin
China

Dimensions

Height
9
Length
30
Width
9

Details

Color
Silver
Finish
Polished Chrome
Weight
21
Material
Glass, Metal
Bulb 1 Wattage
100
Bulb 1 Base
E26 Medium
Bulb 1 Count
6
Bulb 1 Type
A19
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.