This item is Discontinued.

Elk Lighting Castle 5-Lght Sconce Natural Concrete w/Sphere-shaped Concrete Shade WSL501-140-30

Castle 5-Lght Sconce Natural Concrete w/Sphere-shaped Concrete Shade (Discontinued)

  • Mfr # WSL501-140-30
  • Zoro # G2635721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSL501-140-30
Zoro #
G2635721
UPC #
60646072366
Country of Origin
China

Dimensions

Height
4.3 in
Width
5.1 in
Length
4.8 in

Details

Finish
Gray
Item
Sconce
Series
Castle
Material
Cement, Metal
Lamp Watts
1
Housing Material
Earthenware
Weight
4
Color
Gray
Lamp Type
Integrated LED
Bulb 1 Wattage
1
Outdoor
No
Bulb 1 Type
Integrated LED
Bulb 1 Count
5
Bulb 1 Included
Yes

Description

  • •5.1in W x 4.8in D x 4.3in H
  • •Item available in gray
  • •Item made from earthenware
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.