This item is Discontinued.

Elk Lighting Celina 1-Lght Semi Flsh Chrome w/Starburst Blue Glass - Incl LED Bulb 10152/1PC-BL-LED

Celina 1-Lght Semi Flsh Chrome w/Starburst Blue Glass - Incl LED Bulb (Discontinued)

  • Mfr # 10152/1PC-BL-LED
  • Zoro # G2636266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10152/1PC-BL-LED
Zoro #
G2636266
UPC #
748119054193
Country of Origin
China

Dimensions

Height
9
Inside Diameter
7
Length
7
Width
7
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Finish
Polished Chrome
Color
Silver
Material
Glass, Metal
Weight
2
Bulb 1 Included
Yes
Bulb 1 Type
A19 LED
Bulb 1 Count
1
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
9.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.