This item is Discontinued.

Elk Lighting Celina 1-Lght Semi Flsh Dark Rust w/Sapphire Glass - Incl Adapter Kit 10152/1DR-S-LA

Celina 1-Lght Semi Flsh Dark Rust w/Sapphire Glass - Incl Adapter Kit (Discontinued)

  • Mfr # 10152/1DR-S-LA
  • Zoro # G2604982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10152/1DR-S-LA
Zoro #
G2604982
UPC #
748119047287
Country of Origin
China

Dimensions

Size
7 W x 7 D x 9 H
Length
7
Height
9
Inside Diameter
7
Width
7
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Finish
Dark Rust
Weight
2
Voltage
120
Color
Dark Rust
Material
Glass, Metal
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Wattage
60
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.