This item is Discontinued.

Elk Lighting Celina 1-Lght Swingarm Wall Lmp Drk Rust w/Multi-color Mosaic Glss Blb 10151/1DR-MLT-LED

Celina 1-Lght Swingarm Wall Lmp Drk Rust w/Multi-color Mosaic Glss Blb (Discontinued)

  • Mfr # 10151/1DR-MLT-LED
  • Zoro # G2613927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10151/1DR-MLT-LED
Zoro #
G2613927
UPC #
748119054063
Country of Origin
China

Dimensions

Height
14 in
Width
10 in
Length
22 in
Backplate/Canopy Dimensions (inches)
6x4.74

Details

Finish
Dark Rust
Item
Sconce
Material
Glass, Metal
Color
Black
Lamp Watts
9.5
Series
Celina
Weight
3
Housing Material
Glass
Lamp Type
A19
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes
Bulb 1 Count
1
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Type
A19 LED

Description

  • •10in W x 22in D x 14in H
  • •Item available in dark rust
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.