This item is Discontinued.

Elk Lighting Celina 1-Lght Wall Lamp in Chrm w/Simple Wht Glass - Includes LED Bulb 10150/1PC-WH-LED

Celina 1-Lght Wall Lamp in Chrm w/Simple Wht Glass - Includes LED Bulb (Discontinued)

  • Mfr # 10150/1PC-WH-LED
  • Zoro # G2610199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10150/1PC-WH-LED
Zoro #
G2610199
UPC #
748119053400
Country of Origin
China

Dimensions

Height
9 in
Width
5.5 in
Length
7 in
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Fixture Voltage
120
Finish
Polished Chrome
Item
Sconce
Glass Color
White
Series
Celina
Material
Glass, Metal
Color
Silver
Lamp Type
A19
Housing Material
Glass
Lighting Technology
LED
Weight
2
Lamp Watts
9.5
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Count
1
Bulb 1 Wattage
9.5
Bulb 1 Type
A19 LED
Bulb 1 Base
E26 Medium

Description

  • •Includes easily replaceable E26 medium base, screw-in LED bulb(s).
  • •Dimmable 9.5 watts each, with 800 total lumen output.
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.