This item is Discontinued.

Elk Lighting Chadwick 1-Lght Mini Pndnt Brnz w/Cappa Shell Shade - Incl LED Blb 66432-1-LED

Chadwick 1-Lght Mini Pndnt Brnz w/Cappa Shell Shade - Incl LED Blb (Discontinued)

  • Mfr # 66432-1-LED
  • Zoro # G2586828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66432-1-LED
Zoro #
G2586828
UPC #
830335020493
Country of Origin
China

Dimensions

Height
17
Length
6
Width
6
Inside Diameter
6

Details

Color
Black
Finish
Oiled Bronze
Material
Glass, Steel
Weight
6
Bulb 1 Type
A19 LED
Bulb 1 Base
E26 Medium
Bulb 1 Count
1
Outdoor
No
Extension Rods (inches)
Rods: 1-6, 2-12
Bulb 1 Included
Yes
Bulb 1 Wattage
9.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.