This item is Discontinued.

Elk Lighting Chadwick 1-Lght Pndnt in Satin Nckl w/Matching Shade - Incl LED Bulb 66128-1-LED

Chadwick 1-Lght Pndnt in Satin Nckl w/Matching Shade - Incl LED Bulb (Discontinued)

  • Mfr # 66128-1-LED
  • Zoro # G2614286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66128-1-LED
Zoro #
G2614286
UPC #
830335020059
Country of Origin
China

Dimensions

Height
14
Length
17
Width
17
Inside Diameter
17
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Color
Silver
Finish
Satin Nickel
Weight
9
Material
Glass, Steel
Bulb 1 Type
A19 LED
Extension Rods (inches)
Rods: 1-6, 2-12
Outdoor
No
Bulb 1 Included
Yes
Bulb 1 Wattage
9.5
Bulb 1 Count
1
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.