This item is Discontinued.

Elk Lighting Chadwick 1-Light Mini Pendant in Oil Rubbed Bronze with Seedy Glass 67722-1

Chadwick 1-Light Mini Pendant in Oil Rubbed Bronze with Seedy Glass (Discontinued)

  • Mfr # 67722-1
  • Zoro # G2623550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67722-1
Zoro #
G2623550
UPC #
748119088501
Country of Origin
China

Dimensions

Height
14
Length
8
Width
8
Inside Diameter
8
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Color
Black
Finish
Oil Rubbed Bronze
Material
Glass, Steel
Weight
5
Extension Rods (inches)
Rods: 1-6, 2-12
Bulb 1 Count
1
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.