This item is Discontinued.

Elk Lighting Chadwick 3-Lght Island Lght Oiled Brnz w/Matching Shade -Incl LED Blbs 66135-3-LED

Chadwick 3-Lght Island Lght Oiled Brnz w/Matching Shade -Incl LED Blbs (Discontinued)

  • Mfr # 66135-3-LED
  • Zoro # G2635478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66135-3-LED
Zoro #
G2635478
UPC #
830335019435
Country of Origin
China

Dimensions

Height
21
Length
47
Width
13
Backplate/Canopy Dimensions (inches)
7.25 diameter

Details

Color
Black
Finish
Oiled Bronze
Material
Glass, Steel
Weight
15
Bulb 1 Base
E26 Medium
Bulb 1 Included
Yes
Bulb 1 Count
3
Bulb 1 Wattage
9.5
Extension Rods (inches)
Rods: 1-6, 2-12
Bulb 1 Type
A19 LED
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.