Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Chadwick 3-Light Island Light in Oiled Bronze with Off-white Glass 66235-3

Chadwick 3-Light Island Light in Oiled Bronze with Off-white Glass (Discontinued)

  • Mfr # 66235-3
  • Zoro # G2600049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66235-3
Zoro #
G2600049
UPC #
830335013075
Country of Origin
China

Dimensions

Height
21
Length
47
Width
13
Backplate/Canopy Dimensions (inches)
7.25 diameter

Details

Color
Black
Finish
Oiled Bronze
Material
Glass, Steel
Weight
24
Bulb 1 Wattage
100
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Count
3
Extension Rods (inches)
Rods: 1-6, 2-12
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.