This item is Discontinued.

Elk Lighting Cilindro 5-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulbs 522-1WS-LED

Cilindro 5-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulbs (Discontinued)

  • Mfr # 522-1WS-LED
  • Zoro # G2631278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522-1WS-LED
Zoro #
G2631278
UPC #
748119046235
Country of Origin
China

Dimensions

Height
12
Length
4
Width
4
Inside Diameter
4

Details

Color
Silver
Finish
Satin Nickel
Weight
3
Material
Glass, Metal
Bulb 1 Base
E12 Candelabra
LED
Yes
Bulb 1 Wattage
4.8
Outdoor
No
Bulb 1 Count
5
Bulb 1 Type
B11
Cord Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.